80BTL20H-2517
Description
80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING
Part # 100603
BDI # 251762
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568032
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
50BS33 1 7/16
Description
50BS33 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 33T 1-7/16" BORE
Part # 50BS33 1 7/16
BDI # 621568
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
With 2 Set Screw
Global Part Number GPN:
34535
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore
7F POLY-DISC CPLG FLG 2517
Description
7F POLY-DISC CPLG FLG 2517 ; 4.97" HUB DIA DISC COUPLING HUB SHAFT
Part # 008044
BDI # 239474
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
126.238
Coupling Type:
Disc Coupling
7 POLY-DISC CPLG DISC
Description
7 POLY-DISC CPLG DISC ; 7" OD DISC COUPLING
Part # 008034
BDI # 239467
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
2900In-Lbs