Page 1 of 19

Next

Compare
10E EPDM

COMPARE

10E EPDM

Description
10E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 10

BDI # 983681

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 113.67 / each QTY
10EM

COMPARE

10EM

Description
10EM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 10EM

BDI # 613995

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 115.20 / each QTY
60BTB28

COMPARE

60BTB28

Description
60BTB28 ROLLER CHAIN SPROCKET ; 3/4" P 28T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB28

BDI # 623429

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 6.698
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.106
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32198
Pitch Diameter - Millimeter: 170.14
Mounting Method: Bushed

Price Inventory : In stock
$ 82.51 / each QTY
3-5V7.10-SF

COMPARE

3-5V7.10-SF

Description
3-5V7.10-SF V-BELT QD SHEAVE ; 3/5V7.1-SF QD SHEAVE

DODGE

Part # 455276

BDI # 280353

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.1
Outside Diameter - Millimeter: 180.34
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : In stock
$ 160.77 / each QTY
2TB68

COMPARE

2TB68

Description
2TB68 V-BELT PULLEY SHEAVE ; 2 GROOVES 7.15" OD BUSHED SPLIT TAPER B

BROWNING

Part # 1002211

BDI # 328528

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.15
Outside Diameter - Millimeter: 181.61
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13

Global Part Number GPN: 14142
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: P1
Number of Grooves: 2

Price Inventory : In stock
$ 129.61 / each QTY