P14-5MGT-09AL
Description
P14-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78450914
BDI # 23125520
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
22
Mounting Method:
Rough Bore
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Bore - Millimeter:
9.525
Other Features:
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Bore - Millimeter:
9.525
Other Features:
Corrosion Resistance
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.229
Nominal Thickness - Millimeter:
5.817
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
32
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137