Page 1 of 3

Next

Compare
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS

COMPARE

E20 ELEMENT W/304SS HDWR OMEGA 7300030BS

Description
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS ; NON-RETURNABLE 7.25" OD POLYURETHANE

REXNORD

Part # 10287518

BDI # 21473956

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 205.16 / each QTY
ES20-R ELEMENT OMEGA

COMPARE

ES20-R ELEMENT OMEGA

Description
ES20-R ELEMENT OMEGA ; NON-RETURNABLE 7300100R

REXNORD

Part # 10314639

BDI # 18143527

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 501.81 / each QTY
ES20 ELEMENT OMEGA

COMPARE

ES20 ELEMENT OMEGA

Description
ES20 ELEMENT OMEGA ; NON-RETURNABLE 7300100 7-1/4" OD PU

REXNORD

Part # 10287352

BDI # 18143511

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 279.87 / each QTY
80BTB21H

COMPARE

80BTB21H

Description
80BTB21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB21H

BDI # 625154

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.235
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32238
Pitch Diameter - Millimeter: 170.434
Mounting Method: Bushed

Price Inventory : In stock
$ 120.08 / each QTY
80BS21 1 7/16

COMPARE

80BS21 1 7/16

Description
80BS21 1 7/16 ROLLER CHAIN SPROCKET ; 1" P 21T 1-7/16" BORE

MARTIN SPROCKET & GR

Part # 80BS21 1 7/16

BDI # 624701

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.235
Other Features: With 2 Set Screw
Global Part Number GPN: 34657
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 74.32 / each QTY