PX80 TL 2012

COMPARE

PX80 TL 2012

Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB

DODGE

Part # 010604

BDI # 239712

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.244

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs

Price Inventory : In stock
$ 183.45 / each QTY
RAPTOR ES20 FULL SPACER ELEMENT

COMPARE

RAPTOR ES20 FULL SPACER ELEMENT

Description
RAPTOR ES20 FULL SPCR ELEM USE #27880001 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017069

BDI # 20494215

Features

Component: Spacer Element
Width - Millimeter: 107.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs
Width - Inch: 4.25

Price Inventory : Available to order
$ 247.52 / each QTY
1B6.8-1610

COMPARE

1B6.8-1610

Description
1B6.8-1610 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 118207

BDI # 256559

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.15
Outside Diameter - Millimeter: 181.61
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 1610
Number of Grooves: 1

Price Inventory : Available to order
$ 59.87 / each QTY
80BTB21H

COMPARE

80BTB21H

Description
80BTB21H ROLLER CHAIN SPROCKET ; 80 21 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 80063447

BDI # 20645025

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 170.434
Mounting Method: Bushed

Price Inventory : Available to order
$ 58.93 / each QTY
2AK74-3/4

COMPARE

2AK74-3/4

Description
2AK74-3/4 V-BELT PULLEY ; 2 GROOVE 3/4" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # 2AK74-3/4

BDI # 741683

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Outside Diameter - Millimeter: 184.15
Bore - Millimeter: 19.05
Bore - Inch: 0.75

Global Part Number GPN: 587806
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
$ 55.04 / each QTY