Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
194.04
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.524
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.1
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
7.524
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.1
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore