Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
77.724
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter:
142.875
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
F 3S SLEEVE WITH O-RING
Description
F 3S COUPLING SLEEVE WITH O-RING ; COUPLING SLEEVE
Part # 69790400199
BDI # 597470
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 4000RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
Width - Inch:
7.38
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.068
Outside Diameter - Millimeter:
204.927
Threads per Inch:
12
Nominal Thickness - Inch:
1.014
Nominal Thickness - Millimeter:
25.756
TAN132-2
Description
TAN132-2 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.291" NOMINAL THK
Part # TAN132-2
BDI # 1374117
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Other Features:
Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.291
Nominal Thickness - Millimeter:
32.791
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1