Page 1 of 18

Next

Compare
3 3V 800 SK

COMPARE

3 3V 800 SK

Description
3 3V 800 SK V-BELT SHEAVE ; 3 GROOVES 8" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 3V 800 SK

BDI # 618310

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581535
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 113.08 / each QTY
P808M30-SK

COMPARE

P808M30-SK

Description
P808M30-SK SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

MARTIN SPROCKET & GR

Part # P808M30-SK

BDI # 610541

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577598
Pitch Diameter - Millimeter: 203.72

Price Inventory : In stock
$ 227.43 / each QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 209.92 / each QTY
60SK35

COMPARE

60SK35

Description
60SK35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR SK BUSHING

MARTIN SPROCKET & GR

Part # 60SK35

BDI # 623666

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 8.367
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.783
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31093
Pitch Diameter - Millimeter: 212.52
Mounting Method: Bushed

Price Inventory : In stock
$ 90.85 / each QTY
50BTB40

COMPARE

50BTB40

Description
50BTB40 ROLLER CHAIN SPROCKET ; 5/8" P 40T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB40

BDI # 621927

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 7.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.316
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32153
Pitch Diameter - Millimeter: 202.33
Mounting Method: Bushed

Price Inventory : In stock
$ 79.36 / each QTY