T100B19H
Description
T100B19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B19H
BDI # 17160079
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
573127
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
H80B23 X 2-3/8 KW 2SS
Description
H80B23 X 2-3/8 KW 2SS CHAIN SPROCKET ; 7.88" OD X 1-3/4" LTB X 1" P STEEL
Part # H80B23 X 2-3/8 KW 2SS
BDI # 21559238
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.717
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
2082B12H
Description
2082B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B12H
BDI # 17159133
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572814
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
60B35FH X 1-3/8
Description
60B35FH X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-3/8" BORE W/HARDENED TEETH
Part # 60B35FH X 1-3/8
BDI # 17159733
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
572658
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore