8H POLY-DISC CPLG FLG 2517
Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT
Part # 008047
BDI # 239477
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
127
Coupling Type:
Disc Coupling
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
6300In-Lbs
SIZE 100 CHAIN CPLG COVER ASSY
Description
SIZE 100 CHAIN CPLG COVER ASSY
Part # 099024
BDI # 251496
Features
Component:
Cover
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.25
SIZE 80 CHAIN CPLG COVER ASSY
Description
SIZE 80 CHAIN CPLG COVER ASSY ; ALUMINUM 8-3/16" OD 4" WID
Part # 099029
BDI # 251501
Features
Component:
Cover
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
4
120BTB17
Description
120BTB17 ROLLER CHAIN SPROCKET ; 1-1/2" P 1T BORE FOR 3020 BUSHING
Part # 120BTB17
BDI # 615072
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31945
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed