Page 1 of 2

Next

Compare
8H POLY-DISC CPLG FLG 2517

COMPARE

8H POLY-DISC CPLG FLG 2517

Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008047

BDI # 239477

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 203.2
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 8
Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 127
Coupling Type: Disc Coupling

Price Inventory : In stock
$ 180.91 / each QTY
8 POLY-DISC CPLG DISC

COMPARE

8 POLY-DISC CPLG DISC

Description
8 POLY-DISC CPLG DISC ; 8" OD

DODGE

Part # 008035

BDI # 239468

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 6300In-Lbs

Price Inventory : In stock
$ 255.53 / each QTY
60BTB32

COMPARE

60BTB32

Description
60BTB32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB32

BDI # 623433

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 7.652
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.065
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32202
Pitch Diameter - Millimeter: 194.35
Mounting Method: Bushed

Price Inventory : In stock
$ 88.07 / each QTY
60SK32

COMPARE

60SK32

Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING

MARTIN SPROCKET & GR

Part # 60SK32

BDI # 623665

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 7.652
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.065
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31092
Pitch Diameter - Millimeter: 194.35
Mounting Method: Bushed

Price Inventory : In stock
$ 89.36 / each QTY
60A32

COMPARE

60A32

Description
60A32 ROLLER CHAIN SPROCKET ; 3/4" P 32T 23/32" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A32

BDI # 622624

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.652
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.065
Global Part Number GPN: 31794
Pitch Diameter - Millimeter: 194.35
Mounting Method: Rough Bore

Price Inventory : In stock
$ 34.24 / each QTY