80BS24 1 3/4
Description
80BS24 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 24T 1-3/4" BORE
Part # 80BS24 1 3/4
BDI # 624737
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Global Part Number GPN:
35234
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
80BTB24
Description
80BTB24 ROLLER CHAIN SPROCKET ; 1" P 24T BORE FOR 2517 BUSHING
Part # 80BTB24
BDI # 625159
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32243
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
80SF24
Description
80SF24 ROLLER CHAIN SPROCKET ; 1" P 24T BORE FOR SF BUSHING
Part # 80SF24
BDI # 625350
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31114
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
100E19
Description
100E19 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19T BORE FOR E BUSHING
Part # 100E19
BDI # 614328
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31152
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
80BS24 1 15/16
Description
80BS24 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 24T 1-15/16" BORE
Part # 80BS24 1 15/16
BDI # 624735
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Global Part Number GPN:
35403
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore