14MX-50S-68
Description
14MX-50S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196050
BDI # 1094970
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
100E20
Description
100E20 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 20T BORE FOR E BUSHING
Part # 100E20
BDI # 614330
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31153
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
14MX-50S-37
Description
14MX-50S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193050
BDI # 1094969
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.656
Outside Diameter - Millimeter:
219.862
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.073
Nominal Thickness - Millimeter:
27.254
Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.656
Outside Diameter - Millimeter:
219.862
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.073
Nominal Thickness - Millimeter:
27.254