Page 1 of 4

Next

Compare
14MX-50S-68

COMPARE

14MX-50S-68

Description
14MX-50S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196050

BDI # 1094970

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : In stock
$ 397.57 / each QTY
100E20

COMPARE

100E20

Description
100E20 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 20T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E20

BDI # 614330

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.643
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31153
Pitch Diameter - Millimeter: 202.946
Mounting Method: Bushed

Price Inventory : In stock
$ 133.83 / each QTY
14MX-50S-37

COMPARE

14MX-50S-37

Description
14MX-50S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193050

BDI # 1094969

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : In stock
$ 311.89 / each QTY
AN-34

COMPARE

AN-34

Description
AN34 LOCKNUT ; LOCKNUT

EBC

Part # AN34

BDI # 21532473

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.656
Outside Diameter - Millimeter: 219.862
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.073
Nominal Thickness - Millimeter: 27.254

Price Inventory : In stock
$ 26.44 / each QTY
AN-34

COMPARE

AN-34

Description
AN-34 LOCKNUT ; 8TPI 8-21/32" OD 1.073" NOMINAL THK

WHITTET-HIGGINS

Part # AN-34

BDI # 967489

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.656
Outside Diameter - Millimeter: 219.862
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.073
Nominal Thickness - Millimeter: 27.254

Price Inventory : In stock
$ 122.93 / each QTY