Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584721
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
2
60SK35
Description
60SK35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR SK BUSHING
Part # 60SK35
BDI # 623666
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31093
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
RAPTOR 60HTL-3020
Description
RAPTOR 60HTL-3020 COUPLING HUB ; ELASTOMERIC COUPLING 5-3/4" HUB DIA SHFT
Part # 015809
BDI # 20492705
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
80BTB26H
Description
80BTB26H ROLLER CHAIN SPROCKET ; 1" P 26T HT BORE FOR 2517 BUSHING
Part # 80BTB26H
BDI # 625164
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32248
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
60BTB35
Description
60BTB35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR 2012 BUSHING
Part # 60BTB35
BDI # 623434
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32203
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed