Page 1 of 6

Next

Compare
120BTB17

COMPARE

120BTB17

Description
120BTB17 ROLLER CHAIN SPROCKET ; 1-1/2" P 1T BORE FOR 3020 BUSHING

MARTIN SPROCKET & GR

Part # 120BTB17

BDI # 615072

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 8.163
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.924
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31945
Pitch Diameter - Millimeter: 207.35
Mounting Method: Bushed

Price Inventory : In stock
$ 252.60 / each QTY
50SDS45

COMPARE

50SDS45

Description
50SDS45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # 50SDS45

BDI # 622143

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.313
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 31027
Pitch Diameter - Millimeter: 227.58
Mounting Method: Bushed

Price Inventory : In stock
$ 92.72 / each QTY
ES40-R ELEMENT OMEGA 7300110R

COMPARE

ES40-R ELEMENT OMEGA 7300110R

Description
ES40-R ELEMENT OMEGA 7300110R ; NON-RETURNABLE 9-1/2" OD POLYURETHANE

REXNORD

Part # 10312559

BDI # 18143334

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 784.93 / each QTY
ES40 ELEMENT OMEGA

COMPARE

ES40 ELEMENT OMEGA

Description
ES40 ELEMENT OMEGA ; NON-RETURNABLE 7300110 9-1/2" OD PU

REXNORD

Part # 10287354

BDI # 18143513

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 422.45 / each QTY
50BTB45

COMPARE

50BTB45

Description
50BTB45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB45

BDI # 621929

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.313
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32155
Pitch Diameter - Millimeter: 227.58
Mounting Method: Bushed

Price Inventory : In stock
$ 83.23 / each QTY