Page 1 of 13

Next

Compare
3-5V9.00-SF

COMPARE

3-5V9.00-SF

Description
3-5V9.00-SF V-BELT QD SHEAVE ; 3/5V9.0-SF QD SHEAVE

DODGE

Part # 455280

BDI # 280357

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9
Outside Diameter - Millimeter: 228.6
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : In stock
$ 188.40 / each QTY
50SDS45

COMPARE

50SDS45

Description
50SDS45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # 50SDS45

BDI # 622143

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 8.96
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.313
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 31027
Pitch Diameter - Millimeter: 227.58
Mounting Method: Bushed

Price Inventory : In stock
$ 92.72 / each QTY
3R5V92

COMPARE

3R5V92

Description
3R5V92 V-BELT PULLEY SHEAVE ; 3 GROOVES 9-1/4" OD BUSHED

BROWNING

Part # 1061837

BDI # 326207

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13

Global Part Number GPN: 14777
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 3

Price Inventory : In stock
$ 236.87 / each QTY
P52-14M-55-3020 HT250

COMPARE

P52-14M-55-3020 HT250

Description
P52-14M-55-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112932

BDI # 255220

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : In stock
$ 244.76 / each QTY
70 HTL HUB OMEGA 7300840

COMPARE

70 HTL HUB OMEGA 7300840

Description
70 HTL HUB OMEGA 7300840 ; NON-RETURNABLE

REXNORD

Part # 10287473

BDI # 18141369

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : In stock
$ 620.37 / each QTY