SLD 1500 IN 6-15/16
Description
SLD 1500 IN 6-15/16 SHAFT LOCKING DEVICE
Part # SLD-1500-IN-6-15/16
BDI # 599582
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
176.225
Length - Millimeter:
44
Other Features:
24 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.732
DI228-6 SUB-ASSEMBLY BSE 7
Description
DI228-6 SUB-ASSY BSE-7 ; DI 228-6 DISC CPLG
Part # DI228-6-SUBASSY-BSE=7"
BDI # 598769
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Outside Diameter - Millimeter:
235.966
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
SLD 2600 MM 180X235
Description
SLD-2600-MM-180X235 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-180X235
BDI # 598888
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
180
Length - Millimeter:
145.999
Other Features:
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
5.748
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
4-5V-925-E
Description
4-5V-925-E V-BELT SHEAVE ; QD BUSHED 101758132
Part # 4-5V-925-E
BDI # 24307571
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4