Page 1 of 14

Next

Compare
1030G10/51 SLEEVE

COMPARE

1030G10/51 SLEEVE

Description
1030G10/51 SLEEVE ; 0744984 SHROUDED BOLT

FALK

Part # 10011254

BDI # 18104743

Features

Component: Sleeve Assembly
Width - Millimeter: 83.82
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 107100In-Lbs
Width - Inch: 3.3

Price Inventory : In stock
$ 334.80 / each QTY
4 5V 925 E

COMPARE

4 5V 925 E

Description
4 5V 925 E V-BELT SHEAVE ; 4 GROOVES 9-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 5V 925 E

BDI # 619355

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580370
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 220.76 / each QTY
12HS HYTREL

COMPARE

12HS HYTREL

Description
12HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2800 MAX RPM

TB WOODS

Part # 12HS

BDI # 988138

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
$ 667.16 / each QTY
2 5V 925 SK

COMPARE

2 5V 925 SK

Description
2 5V 925 SK V-BELT SHEAVE ; 2 GROOVES 9-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 925 SK

BDI # 616602

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Outside Diameter - Millimeter: 234.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581329
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 187.28 / each QTY
70 HTL HUB OMEGA 7300840

COMPARE

70 HTL HUB OMEGA 7300840

Description
70 HTL HUB OMEGA 7300840 ; NON-RETURNABLE

REXNORD

Part # 10287473

BDI # 18141369

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : In stock
$ 620.37 / each QTY