Page 1 of 8

Next

Compare
1030G10/51 SLEEVE

COMPARE

1030G10/51 SLEEVE

Description
1030G10/51 SLEEVE ; 0744984 SHROUDED BOLT

FALK

Part # 10011254

BDI # 18104743

Features

Component: Sleeve Assembly
Width - Millimeter: 83.82
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.438

Outside Diameter - Millimeter: 239.725
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 107100In-Lbs
Width - Inch: 3.3

Price Inventory : In stock
$ 334.80 / each QTY
12HS HYTREL

COMPARE

12HS HYTREL

Description
12HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2800 MAX RPM

TB WOODS

Part # 12HS

BDI # 988138

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
$ 667.16 / each QTY
12E EPDM

COMPARE

12E EPDM

Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM

TB WOODS

Part # 12

BDI # 1405862

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
$ 303.11 / each QTY
ES40-R ELEMENT OMEGA 7300110R

COMPARE

ES40-R ELEMENT OMEGA 7300110R

Description
ES40-R ELEMENT OMEGA 7300110R ; NON-RETURNABLE 9-1/2" OD POLYURETHANE

REXNORD

Part # 10312559

BDI # 18143334

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 784.93 / each QTY
50R STD FLEX ELEMNT WRAPFLEX 0789011

COMPARE

50R STD FLEX ELEMNT WRAPFLEX 0789011

Description
50R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789011 W/FAST

REXNORD

Part # 10057445

BDI # 18484394

Features

Component: Element Assembly
Width - Millimeter: 69.596
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.41

Outside Diameter - Millimeter: 239.014
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs
Width - Inch: 2.74

Price Inventory : In stock
$ 233.20 / each QTY