14MX-56S-125
Description
14MX-56S-125 SYNCHRONOUS PULLEY ; 14MM P 56GROVES
Part # 77198056
BDI # 1094977
Features
Pitch Diameter - Inch:
9.824
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.53
Mounting Method:
Bushed
1030G10/51 SLEEVE
Description
1030G10/51 SLEEVE ; 0744984 SHROUDED BOLT
Part # 10011254
BDI # 18104743
Features
Component:
Sleeve Assembly
Width - Millimeter:
83.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
Width - Inch:
3.3
50R STD FLEX ELEMNT WRAPFLEX 0789011
Description
50R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789011 W/FAST
Part # 10057445
BDI # 18484394
Features
Component:
Element Assembly
Width - Millimeter:
69.596
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.41
Outside Diameter - Millimeter:
239.014
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.74
ES40-R ELEMENT OMEGA 7300110R
Description
ES40-R ELEMENT OMEGA 7300110R ; NON-RETURNABLE 9-1/2" OD POLYURETHANE
Part # 10312559
BDI # 18143334
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs