80B28

COMPARE

80B28

Description
80B28 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 80B28

BDI # 625216

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.931
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.475
Global Part Number GPN: 36379
Pitch Diameter - Millimeter: 226.86
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 85.99 / each QTY
60B38

COMPARE

60B38

Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 60B38

BDI # 623492

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.083
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.501
Global Part Number GPN: 36326
Pitch Diameter - Millimeter: 230.708
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 68.12 / each QTY
80Q28H

COMPARE

80Q28H

Description
80Q28H ROLLER CHAIN SPROCKET ; 1" P 28T HT BORE FOR Q BUSHING

MARTIN SPROCKET & GR

Part # 80Q28H

BDI # 625301

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 8.931
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.475
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571802
Pitch Diameter - Millimeter: 226.86
Mounting Method: Bushed

Price Inventory : Available to order
$ 178.79 / each QTY
60Q38

COMPARE

60Q38

Description
60Q38 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 60Q38

BDI # 623599

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 9.083
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.501
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571754
Pitch Diameter - Millimeter: 230.708
Mounting Method: Bushed

Price Inventory : Available to order
$ 111.21 / each QTY
12E

COMPARE

12E

Description
12E QUADRA-FLEX SLEEVE ; 9-9/16" OD EPDM

MARTIN SPROCKET & GR

Part # 12E

BDI # 614952

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
$ 307.20 / each QTY