Page 1 of 7

Next

Compare
14MX-56S-125

COMPARE

14MX-56S-125

Description
14MX-56S-125 SYNCHRONOUS PULLEY ; 14MM P 56GROVES

GATES

Part # 77198056

BDI # 1094977

Features

Pitch Diameter - Inch: 9.824
Flange Outside Diameter - Millimeter: 263.144
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 249.53
Mounting Method: Bushed

Price Inventory : In stock
$ 584.01 / each QTY
ES40-R ELEMENT OMEGA 7300110R

COMPARE

ES40-R ELEMENT OMEGA 7300110R

Description
ES40-R ELEMENT OMEGA 7300110R ; NON-RETURNABLE 9-1/2" OD POLYURETHANE

REXNORD

Part # 10312559

BDI # 18143334

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 784.93 / each QTY
E40 ELEMENT OMEGA 7300040

COMPARE

E40 ELEMENT OMEGA 7300040

Description
E40 ELEMENT OMEGA 7300040

REXNORD

Part # 10287338

BDI # 18143288

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5
Outside Diameter - Millimeter: 241.3

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : In stock
$ 299.89 / each QTY
ES40 ELEMENT OMEGA

COMPARE

ES40 ELEMENT OMEGA

Description
ES40 ELEMENT OMEGA ; NON-RETURNABLE 7300110 9-1/2" OD PU

REXNORD

Part # 10287354

BDI # 18143513

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 422.45 / each QTY
12E EPDM

COMPARE

12E EPDM

Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM

TB WOODS

Part # 12

BDI # 1405862

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
$ 303.11 / each QTY