3MR-28S-09
Description
3MR-28S-09 SYNCHRONOUS PULLEY ; 3MR P 28GROVES 9MM W
Part # 78436010
BDI # 1105466
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
P18-5M-09AL
Description
P18-5M-09AL SYNCHRONOUS PULLEY ; 18GROVES 5MM P 09MM W
Part # 78821010
BDI # 1125504
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
P28-3M-09AL
Description
P28-3M-09AL SYNCHRONOUS PULLEY ; 3MM P 28T 0.354" BELT W
Part # 78820025
BDI # 1125586
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
29.794
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.103
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
28.016
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Metric
Outside Diameter - Inch:
1.033
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6