35BS14 3/4
Description
35BS14 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 14T 3/4" BORE
Part # 35BS14 3/4
BDI # 618652
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
32524
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
H35B12F X 5/8
Description
H35B12F X 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 5/8" BORE
Part # H35B12FJ
BDI # 916222
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
38531
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
250In-Lbs
HN35B13 IDLER
Description
HN35B13 IDLER ; NON-RETURNABLE 3/8" P 13T NDL BRG 1/2" B
Part # 1297233
BDI # 327188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Other Features:
1.156 Inch Hub Diameter | 0.168 Inch Teeth Width
40B10
Description
40B10 ROLLER CHAIN SPROCKET ; 1/2" P 10T 1/2" MIN PLAIN BORE
Part # 40B10
BDI # 620154
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Global Part Number GPN:
36138
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore