140B16H
Description
140B16H ROLLER CHAIN SPROCKET ; RS140-1B16T W/HARDENED TOOTH
Part # 140B16H
BDI # 17158701
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.847
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore
50B48FH X 1-7/16
Description
50B48FH X 1-7/16 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-7/16" BORE W/HARDENED TEETH
Part # 50B48FH X 1-7/16
BDI # 17159534
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
572901
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
T100B23H
Description
T100B23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B23H
BDI # 17160092
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
573117
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
D100B23H
Description
D100B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B23H
BDI # 17160020
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
37145
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
50Q48H
Description
50Q48H ROLLER CHAIN SPROCKET ; 5/8" P 48T Q1 BUSHED W/HARDENED TEETH
Part # 50Q48H
BDI # 17159629
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Split Taper Bushing
Global Part Number GPN:
573311
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed