Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 40

Next

Compare
PHS 80-1BH30

COMPARE

PHS 80-1BH30

Description
PHS 80-1BH30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1BH30

BDI # 1288496

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100C24Z X 90.08MM

COMPARE

H100C24Z X 90.08MM

Description
H100C24Z X 90.08MM CHAIN SPROCKET ; 1/2" PITCH 24 TEETH 90.08MM BORE

TSUBAKI

Part # H100C24Z X 90.08MM

BDI # 21564141

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.576

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.245
Pitch Diameter - Millimeter: 243.23
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D16B30H X 25MM RSB

COMPARE

D16B30H X 25MM RSB

Description
D16B30H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D16B30H X 25MM RSB

BDI # 22381483

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.567
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.114
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B84

COMPARE

PHS 06B-1B84

Description
PHS 06B-1B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B84

BDI # 1284700

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 10.029
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.247
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 254.74
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A30

COMPARE

PHS 16B-1A30

Description
PHS 16B-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A30

BDI # 1286254

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.567

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.114
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY