Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Outside Diameter - Millimeter:
260.35
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584831
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
2
4 C 100 E
Description
4 C 100 E V-BELT SHEAVE ; 4 GROOVES 10.4" OD BUSHED
Part # 4 C 100 E
BDI # 619206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580429
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
4-5V10.30-E
Description
4-5V10.30-E V-BELT QD SHEAVE ; 4/5V10.3-E QD SHEAVE
Part # 455315
BDI # 280391
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
80BTB30H
Description
80BTB30H ROLLER CHAIN SPROCKET ; 1" P 30T HT BORE FOR 2517 BUSHING
Part # 80BTB30H
BDI # 625170
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32254
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
80SF30
Description
80SF30 ROLLER CHAIN SPROCKET ; 1" P 30T BORE FOR SF BUSHING
Part # 80SF30
BDI # 625360
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31124
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed