Page 1 of 19

Next

Compare
1 B 110 SDS

COMPARE

1 B 110 SDS

Description
1 B 110 SDS V-BELT SHEAVE ; 1 GROOVES 11.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 1 B 110 SDS

BDI # 613429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.35
Outside Diameter - Millimeter: 288.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway

Global Part Number GPN: 580394
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 1

Price Inventory : In stock
$ 103.04 / each QTY
2B5V110

COMPARE

2B5V110

Description
2B5V110 V-BELT PULLEY SHEAVE ; 2 GROOVE 11.28"OD

BROWNING

Part # 3694064

BDI # 328952

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.28
Outside Diameter - Millimeter: 286.512
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4

Global Part Number GPN: 13330
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 2

Price Inventory : In stock
$ 174.41 / each QTY
14MX-63S-68

COMPARE

14MX-63S-68

Description
14MX-63S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196063

BDI # 1094990

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 294.386
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : In stock
$ 541.53 / each QTY
PX120 TL 3020

COMPARE

PX120 TL 3020

Description
PX120 TL 3020 COUPLING HUB ; 10.88" OD HUB 2" LTB

DODGE

Part # 010608

BDI # 239716

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 10.88

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs

Price Inventory : In stock
$ 411.27 / each QTY
P112-8M-50-3020 HT250

COMPARE

P112-8M-50-3020 HT250

Description
P112-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112899

BDI # 255193

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : In stock
$ 321.73 / each QTY