Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 98

Next

Compare
ES50 ELEMENT OMEGA

COMPARE

ES50 ELEMENT OMEGA

Description
ES50 ELEMENT OMEGA

REXNORD

Part # ES50 ELEMENT OMEGA

BDI # 18143514

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs
Width - Inch: 0

Price Inventory : Request a quotation
Loading Price
QTY
81XC12H

COMPARE

81XC12H

Description
81XC12H ROLLER CHAIN SPROCKET ; 2.609" P 12T C HUB 1-1/4" MPB

TSUBAKI

Part # 81XC12H

BDI # 20886762

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 10.08
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.867
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 256.032
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
40BTL70H

COMPARE

40BTL70H

Description
40BTL70H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 40BTL70H

BDI # 17159400

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 11.145
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.433
Other Features: Taper Lock Bushing
Global Part Number GPN: 38096
Pitch Diameter - Millimeter: 283.083
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
T100B26H

COMPARE

T100B26H

Description
T100B26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T100B26H

BDI # 17160095

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.37
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.045
Global Part Number GPN: 572508
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H60B44F X 1

COMPARE

H60B44F X 1

Description
H60B44F X 1 ROLLER CHAIN SPROCKET ; 3/4" P 44T 1" BORE W/HARDENED TEETH

TSUBAKI

Part # H60B44F X 1

BDI # 24344519

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.514

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.937
Pitch Diameter - Millimeter: 267.056
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY