Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30
P112-8MGT-30
Description
P112-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083112
BDI # 1125449
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
2
3-5V11.30-SF
Description
3-5V11.30-SF V-BELT QD SHEAVE ; 3/5V11.3-SF QD SHEAVE
Part # 455286
BDI # 280362
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
1035G10/51 SLEEVE
Description
1035G10/51 SLEEVE ; 0744985 11" OD GEAR COUPLING STEEL
Part # 10011255
BDI # 18104779
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84