Page 1 of 13

Next

Compare
P112-8MGT-20

COMPARE

P112-8MGT-20

Description
P112-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082112

BDI # 1125448

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.17
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : In stock
$ 216.16 / each QTY
60BS45 1 7/16

COMPARE

60BS45 1 7/16

Description
60BS45 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 45T 1-7/16" BORE

MARTIN SPROCKET & GR

Part # 60BS45 1 7/16

BDI # 623168

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 10.752
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.176
Other Features: With 2 Set Screw
Global Part Number GPN: 34616
Pitch Diameter - Millimeter: 273.09
Mounting Method: Finished Bore

Price Inventory : In stock
$ 105.48 / each QTY
1035G20/52 SLEEVE

COMPARE

1035G20/52 SLEEVE

Description
1035G20/52 SLEEVE ; 0744995 11" OD STEEL EXPOSED BOLTS

FALK

Part # 10011265

BDI # 18104775

Features

Component: Sleeve Assembly
Width - Millimeter: 97.536
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 163800In-Lbs
Width - Inch: 3.84

Price Inventory : In stock
$ 442.80 / each QTY
P112-8M-50-3020 HT250

COMPARE

P112-8M-50-3020 HT250

Description
P112-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112899

BDI # 255193

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : In stock
$ 321.73 / each QTY
P112-8M-30-SK HTD

COMPARE

P112-8M-30-SK HTD

Description
P112-8M-30-SK HTD SYNCH SPROCKET

DODGE

Part # 110737

BDI # 254584

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : In stock
$ 255.77 / each QTY