Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.752
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
H80B35X70MM 18X4.4MM KW 2SS
Description
H80B35X70MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES
Part # H80B35X70MM 18X4.4MM KW 2SS
BDI # 23667072
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.752
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
80B35F X 1-15/16
Description
80B35F X 1-15/16 ; POR FINISH BORE SPROCKET
Part # 80B35F X 1-15/16
BDI # 915905
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H80B35 X 70MM 20X4.9MM KW 2SS
Description
H80B35 X 70MM 20X4.9MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # H80B35 X 70MM 20X4.9MM KW 2SS
BDI # 26029486
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore