Page 1 of 2

Next

Compare
60BTB48

COMPARE

60BTB48

Description
60BTB48 ROLLER CHAIN SPROCKET ; 3/4" P 48T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB48

BDI # 623439

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.893
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32208
Pitch Diameter - Millimeter: 291.287
Mounting Method: Bushed

Price Inventory : In stock
$ 112.57 / each QTY
P68-14MGT-85

COMPARE

P68-14MGT-85

Description
P68-14MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 68GROVES 14MM P 85MM W

GATES

Part # 77118068

BDI # 1125856

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
$ 385.37 / each QTY
60BS48 1 1/2

COMPARE

60BS48 1 1/2

Description
60BS48 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 48T 1-1/2" BORE

MARTIN SPROCKET & GR

Part # 60BS48 1 1/2

BDI # 623199

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.893
Other Features: With 2 Set Screw
Global Part Number GPN: 34889
Pitch Diameter - Millimeter: 291.287
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 97.27 / each QTY
60SF48

COMPARE

60SF48

Description
60SF48 ROLLER CHAIN SPROCKET ; 3/4" P 48T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 60SF48

BDI # 623643

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.893
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31070
Pitch Diameter - Millimeter: 291.287
Mounting Method: Bushed

Price Inventory : Available to order
$ 102.53 / each QTY
60A48

COMPARE

60A48

Description
60A48 ROLLER CHAIN SPROCKET ; 60 48 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 80062754

BDI # 20643503

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.468
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.893
Other Features: 15/16 Inch Plain Bore
Pitch Diameter - Millimeter: 291.287
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 105.03 / each QTY