MB 48

COMPARE

MB 48

Description
MB 48 LOCKING WASHER

SKF

Part # MB 48

BDI # 1419083

Features

Inch - Metric: Metric
Outside Diameter - Inch: 12.283
Outside Diameter - Millimeter: 312
Other Features: Face Dia 270 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 240

Price Inventory : Available to order
$ 442.29 / each QTY
50BTB60

COMPARE

50BTB60

Description
50BTB60 ROLLER CHAIN SPROCKET ; 50 60 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 80063808

BDI # 20643187

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 303.33
Mounting Method: Bushed

Price Inventory : Available to order
$ 174.88 / each QTY
N 052

COMPARE

N 052

Description
N 052 BRG LOCKNUT ; 6TPI 12-3/16" OD 1.416" NOMINAL THK

SKF

Part # N 052

BDI # 1304554

Features

Thread Size: 10.192-6
Inch - Metric: Inch
Outside Diameter - Inch: 12.188
Outside Diameter - Millimeter: 309.575
Other Features: Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw

Threads per Inch: 6
Nominal Thickness - Inch: 1.416
Nominal Thickness - Millimeter: 35.966

Price Inventory : Available to order
$ 573.15 / each QTY