Page 1 of 17

Next

Compare
PX140F TL 3535

COMPARE

PX140F TL 3535

Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB

DODGE

Part # 011154

BDI # 239595

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
RAPTOR E70 ELEMENT

COMPARE

RAPTOR E70 ELEMENT

Description
RAPTOR E70 ELEMENT ; COUPLING ELEMENT

DODGE

Part # 015853

BDI # 20492747

Features

Component: Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : In stock
$ 531.49 / each QTY
PX140H TL 3535

COMPARE

PX140H TL 3535

Description
PX140H TL 3535 TAPER LOCK FLG ASSY

DODGE

Part # 011134

BDI # 239589

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs

Price Inventory : In stock
$ 713.67 / each QTY
ES70 ELEMENT OMEGA 7300125

COMPARE

ES70 ELEMENT OMEGA 7300125

Description
ES70 ELEMENT OMEGA 7300125 ; NON-RETURNABLE 7300125 14" OD PU

REXNORD

Part # 10287357

BDI # 18143516

Features

Component: Spacer Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : In stock
$ 883.45 / each QTY
8MX-140S-62

COMPARE

8MX-140S-62

Description
8MX-140S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62

GATES

Part # 77186140

BDI # 1117346

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : In stock
$ 743.00 / each QTY