Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 24

Next

Compare
100B32 PER DWG TRF040220-13 DET49

COMPARE

100B32 PER DWG TRF040220-13 DET49

Description
100B32 PER DWG TRF040220-13 DET49 ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # 100B32 PER DWG TRF040220-13 DET49

BDI # 25500963

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
100R32H

COMPARE

100R32H

Description
100R32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R32H

BDI # 17158655

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 12.753
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.441
Other Features: Split Taper Bushing
Global Part Number GPN: 573229
Pitch Diameter - Millimeter: 323.92
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A40

COMPARE

PHS 16B-1A40

Description
PHS 16B-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A40

BDI # 1286265

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2B32

COMPARE

PHS 20B-2B32

Description
PHS 20B-2B32 ROLLER CHAIN SPROCKET

SKF

Part # PHS 20B-2B32

BDI # 1286835

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A41

COMPARE

PHS 16B-1A41

Description
PHS 16B-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A41

BDI # 1286266

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.063

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.81
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY