ML070 5/8
Description
ML070 5/8 JAW COUPLING HUB ; 5/8" BORE 1-3/8" HUB DIA
Part # ML070 5/8
BDI # 609314
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.925
Coupling Type:
Jaw Coupling
1008 16MM
Description
1008 16MM TAPERED BUSHING ; 16MM BORE 35.204MM OD 22.225MM LTB
Part # 1008 16MM
BDI # 614445
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
16
Bore - Inch:
0.63
Other Features:
Keyway on ID
Global Part Number GPN:
463800
Bushing Series:
1008
1008 18MM
Description
1008 18MM SHAFT BUSHING ; NON-RETURNABLE 0.709IN BORE DIA
Part # 78580018
BDI # 1089783
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
18
Bore - Inch:
0.709
Global Part Number GPN:
461009
Bushing Series:
1008
ML070 1/2
Description
ML070 1/2 JAW COUPLING HUB ; 1/2" BORE 1-3/8" HUB DIA
Part # ML070 1/2
BDI # 609308
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.925
Coupling Type:
Jaw Coupling
1008 X 5/8-KW
Description
1008 X 5/8-KW TL BUSHING ; 5/8" BORE 1.386" OD 7/8" LTB
Part # 117073
BDI # 256115
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID
Global Part Number GPN:
459774
Bushing Series:
1008