P90-14MGT-40

COMPARE

P90-14MGT-40

Description
P90-14MGT-40 SYNCHRONOUS PULLEY ; 14MM P 90T 40MM W BORE FOR 3020 BUSH

GATES

Part # 77114090

BDI # 1125906

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
$ 317.05 / each QTY
14MX-90S-68

COMPARE

14MX-90S-68

Description
14MX-90S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196090

BDI # 1095014

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
$ 599.53 / each QTY