Page 1 of 2

Next

Compare
80A45

COMPARE

80A45

Description
80A45 ROLLER CHAIN SPROCKET ; 1" P 45T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A45

BDI # 624439

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 14.336
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.901
Global Part Number GPN: 31870
Pitch Diameter - Millimeter: 364.134
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 115.04 / each QTY
D140B26

COMPARE

D140B26

Description
D140B26 ROLLER CHAIN SPROCKET ; RSB 140-2 CHAIN 26T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D140B26

BDI # 607448

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Duplex Type
Global Part Number GPN: 30527
Pitch Diameter - Millimeter: 368.757
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 964.83 / each QTY
80SF45

COMPARE

80SF45

Description
80SF45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF45

BDI # 625369

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 14.336
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.901
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31133
Pitch Diameter - Millimeter: 364.134
Mounting Method: Bushed

Price Inventory : Available to order
$ 211.79 / each QTY
3 5V 1500 E

COMPARE

3 5V 1500 E

Description
3 5V 1500 E V-BELT SHEAVE ; 3 GROOVES 15" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 5V 1500 E

BDI # 618325

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580159
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
$ 352.91 / each QTY
6 8V 1500 TB

COMPARE

6 8V 1500 TB

Description
6 8V 1500 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV

MARTIN SPROCKET & GR

Part # 6 8V 1500 TB

BDI # 622468

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style

Global Part Number GPN: 581299
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 4545
Number of Grooves: 6

Price Inventory : Available to order
$ 1,061.01 / each QTY