80BTB48

COMPARE

80BTB48

Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB48

BDI # 625176

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.857
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32260
Pitch Diameter - Millimeter: 388.36
Mounting Method: Bushed

Price Inventory : In stock
$ 235.20 / each QTY
80A48

COMPARE

80A48

Description
80A48 ROLLER CHAIN SPROCKET ; 1" P 48T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A48

BDI # 624442

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.857
Global Part Number GPN: 31873
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 139.48 / each QTY
80BS48 2 7/16

COMPARE

80BS48 2 7/16

Description
80BS48 2 7/16 ROLLER CHAIN SPROCKET ; 1" P 48T 2-7/16" BORE

MARTIN SPROCKET & GR

Part # 80BS48 2 7/16

BDI # 625002

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.857
Other Features: With 2 Set Screw
Global Part Number GPN: 35709
Pitch Diameter - Millimeter: 388.36
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 180.68 / each QTY
3 B 154 SK

COMPARE

3 B 154 SK

Description
3 B 154 SK V-BELT SHEAVE ; 3 GROOVES 15-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 154 SK

BDI # 618153

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580306
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : Available to order
$ 257.60 / each QTY
2 B 154 SK

COMPARE

2 B 154 SK

Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 154 SK

BDI # 616425

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581407
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : Available to order
$ 216.39 / each QTY