80BTB48
Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING
Part # 80BTB48
BDI # 625176
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32260
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
120F32
Description
120F32 ROLLER CHAIN SPROCKET ; 120 CHAIN 32 TEETH 1 ROW
Part # 120F32
BDI # 615154
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31228
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
80A48
Description
80A48 ROLLER CHAIN SPROCKET ; 1" P 48T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A48
BDI # 624442
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Global Part Number GPN:
31873
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
80BS48 2 7/16
Description
80BS48 2 7/16 ROLLER CHAIN SPROCKET ; 1" P 48T 2-7/16" BORE
Part # 80BS48 2 7/16
BDI # 625002
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
With 2 Set Screw
Global Part Number GPN:
35709
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore
100BTB40
Description
100BTB40 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 40T BORE FOR 3020 BUSHING
Part # 100BTB40
BDI # 614264
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31930
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed