Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.176
Global Part Number GPN:
31874
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
15.608
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.176
Other Features:
Simplex Type
Global Part Number GPN:
570312
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.14
Outside Diameter - Millimeter:
409.956
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581445
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
F
Number of Grooves:
4
100BS39 2-7/16 KW 2SS
Description
100BS39 2-7/16 KW 2SS RLR CHAIN SPROCKET ; 2-7/16" BORE DIA 39 TEETH 1-1/4" PITCH
Part # 100BS39 2-7/16 KW 2SS
BDI # 21569446
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Finished Bore