Page 1 of 2

Next

Compare
80R56

COMPARE

80R56

Description
80R56 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 80R56

BDI # 625331

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.835
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.407
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571828
Pitch Diameter - Millimeter: 453.009
Mounting Method: Bushed

Price Inventory : Available to order
$ 363.64 / each QTY
120R36

COMPARE

120R36

Description
120R36 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 120R36

BDI # 615193

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.045
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571467
Pitch Diameter - Millimeter: 437.15
Mounting Method: Bushed

Price Inventory : Available to order
$ 741.49 / each QTY
3 5V 1870 E

COMPARE

3 5V 1870 E

Description
3 5V 1870 E V-BELT SHEAVE ; 3 GROOVES 18.7" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 5V 1870 E

BDI # 618329

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.7
Outside Diameter - Millimeter: 474.98
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581603
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
$ 365.61 / each QTY
80SF54

COMPARE

80SF54

Description
80SF54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF54

BDI # 625371

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31135
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
$ 280.49 / each QTY
5 C 180 E

COMPARE

5 C 180 E

Description
5 C 180 E V-BELT SHEAVE ; 5GR C 18" OD BORED FOR E BUSHING

MARTIN SPROCKET & GR

Part # 5 C 180 E

BDI # 620962

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.4
Outside Diameter - Millimeter: 467.36
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580624
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
$ 599.76 / each QTY