Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
120R36

COMPARE

120R36

Description
120R36 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 120R36

BDI # 615193

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 17.211
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.045
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571467
Pitch Diameter - Millimeter: 437.15
Mounting Method: Bushed

Price Inventory : Available to order
$ 741.49 / each QTY
1060GL SLEEVE

COMPARE

1060GL SLEEVE

Description
1060GL20-1 AND 2 SLEEVE ; 729512 FOR COUPLING

FALK

Part # 10011045

BDI # 21490178

Features

Component: Sleeve Assembly
Width - Millimeter: 169.164
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type: Gear Coupling
Torque: 800100In-Lbs
Width - Inch: 6.66

Price Inventory : Available to order
$ 3,928.00 / each QTY
8MX-180S-21

COMPARE

8MX-180S-21

Description
8MX-180S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 180T 0.827IN BELT W

GATES

Part # 77182180

BDI # 1117348

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
$ 465.18 / each QTY
8MX-180S-36

COMPARE

8MX-180S-36

Description
8MX-180S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183180

BDI # 1117349

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
$ 561.77 / each QTY
Y-180S-SF

COMPARE

Y-180S-SF

Description
Y-180S-SF SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038803

BDI # 397501

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.992
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
$ 505.11 / each QTY