2 B 184 SK
Description
2 B 184 SK V-BELT SHEAVE ; 2 GROOVES 18-3/4" OD BUSHED
Part # 2 B 184 SK
BDI # 616428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581655
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Global Part Number GPN:
31830
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Rough Bore
3 B 184 SK
Description
3 B 184 SK V-BELT SHEAVE ; 3 GROOVES 18-3/4" OD BUSHED
Part # 3 B 184 SK
BDI # 618156
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580979
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
80B60
Description
80B60 ROLLER CHAIN SPROCKET ; RSB 80 CHAIN 60T B-HUB ONE SIDE
Part # 80B60
BDI # 625251
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Global Part Number GPN:
36411
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
1 B 184 SK
Description
1 B 184 SK V-BELT SHEAVE ; 1 GROOVES 18-3/4" OD BUSHED
Part # 1 B 184 SK
BDI # 613437
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580273
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1