Page 1 of 35

Next

Compare
P192-8M-50-E

COMPARE

P192-8M-50-E

Description
P192-8M-50-E SYNCHRONOUS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P192-8M-50-E

BDI # 413614

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
P192-8M-85-F

COMPARE

P192-8M-85-F

Description
P192-8M-85-F SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P192-8M-85-F

BDI # 413615

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type B3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
RS180-1A25T

COMPARE

RS180-1A25T

Description
NOT AVAILABLE IN US

TSUBAKI

Part # RS180-1A25T

BDI # 17158813

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.952

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.161
Pitch Diameter - Millimeter: 455.981
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1928MT50A-F2.250

COMPARE

1928MT50A-F2.250

Description
1928MT50A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1928MT50A-F2.250

BDI # 923298

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 488.925
Mounting Method: Finished Bore
Belt Width - Millimeter: 50
Belt Style: 8M-50

Price Inventory : Available to order
Loading Price
QTY
B-LOC B117 400MM

COMPARE

B-LOC B117 400MM

Description
B-LOC B117 400MM

FENNER DRIVES

Part # B-LOC B117 400MM

BDI # 19305580

Features

Component: Keyless Screw Locking Assembly
Series: B117
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.094

Outside Diameter - Millimeter: 485
Bore - Millimeter: 400
Length - Millimeter: 144
Other Features: 16 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch: 5.669

Price Inventory : Available to order
Loading Price
QTY