Page 1 of 24

Next

Compare
5SC-H X 7/8

COMPARE

5SC-H X 7/8

Description
5SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2" OD ELASTOMERIC

DODGE

Part # 022335

BDI # 240408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : In stock
$ 34.48 / each QTY
3J 1/2

COMPARE

3J 1/2

Description
3J 1/2 COUPLING HUB

TB WOODS

Part # 3J12

BDI # 990983

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : In stock
$ 9.47 / each QTY
5SC-H X 1 1/8

COMPARE

5SC-H X 1 1/8

Description
5SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 2" OD ELASTOMERIC

DODGE

Part # 022339

BDI # 240412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : In stock
$ 29.87 / each QTY
40BS11 5/8

COMPARE

40BS11 5/8

Description
40BS11 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 11T 5/8" BORE

MARTIN SPROCKET & GR

Part # 40BS11 5/8

BDI # 619503

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 1.775
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.003
Other Features: With 2 Set Screw
Global Part Number GPN: 32403
Pitch Diameter - Millimeter: 45.08
Mounting Method: Finished Bore

Price Inventory : In stock
$ 12.16 / each QTY
XFCA20

COMPARE

XFCA20

Description
XFCA20 COUPLING INSERT ; 2" OD POLYURETHANE

BOSTON GEAR

Part # 08054

BDI # 160503

Features

Component: Spider
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 470In-Lbs

Price Inventory : In stock
$ 45.59 / each QTY