TN065-2
Description
TN065-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
Part # TN065-2
BDI # 1374310
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
TN07-2
Description
TN07-2 BRG LOCKNUT ; 18TPI 2-1/16" OD 0.448" NOMINAL THK
Part # TN07-2
BDI # 1374311
Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Zinc Alloy
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.574
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs