1160T10 COVER/GRID ASSY
Description
1160T10 COVER/GRID ASSY 3SEG/SET ; 0758284 19.74" OD ALUMINUM
Part # 10011347
BDI # 18106566
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
278.384
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
19.74
Outside Diameter - Millimeter:
501.4
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
10.96
PX200 PARA-FLEX ELEMENT
Description
PX200 PARA-FLEX ELEMENT ; 20" OD ELASTOMERIC TYPE RUBBER
Part # 011120
BDI # 239584
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Width - Inch:
0
4B200SF
Description
4B200SF V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008806
BDI # 652341
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584038
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
5 C 200 F
Description
5 C 200 F V-BELT SHEAVE ; 5 GROOVE C BELT 20.4" OD BUSHED
Part # 5 C 200 F
BDI # 620964
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580216
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14370
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4